Leeson
056B34D15538
3 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Single Phase General Purpose Motor
Item #114255387
- 3 HP - Single Phase
- 60 Hz - 56C Frame
- 230 V
- 3450 rpm
features
- Heavy gauge steel frame and base
- Ball bearings, mechanically locked on shaft end
- Capacitor start/capacitor run design for reduced amperage
| Power Factor | 99 |
| HP | 3 |
| Insulation Class | F |
| Enclosure | DP |
| No. of Speeds | 1 |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6203 |
| No. of Phases | Single |
| Electrical Type | Capacitor Start Capacitor Run |
| Starting Type | Across The Line |
| Shaft Diameter | 0.625 in |
| ODE Bearing Type | Ball |
| Rotation | Selective Counterclockwise |
| Overload Protector | Manual |
| Speed [Max] | 3450 rpm |
| Motor Orientation | Horizontal |
| Amps | 11.6 |
| Shaft Extension | 2.06 in |
| No. of Poles | 2 |
| Shaft Type | NEMA 56 |
| IP Rating | IP22 |
| NEMA Design | L |
| Hz | 60 |
| Resistance Main | 0.72 |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| Assembly/Box Mounting | F1 Only |
| KVA Code | F |
| Mounting Type | Rigid Base |
| Efficiency | 84.1 |
| Service Factor | 1.15 |
| Frame | 56C |
| Voltage | 230 V |
| DE Bearing Type | Ball |
| Duty | Continuous |
| DE Bearing Size | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 722856081889 |
