Leeson
056B34D2028
1.5 Hp 60 Hz 3600 rpm Drip Proof Single Phase Fan and Blower Motor
Item #113090801
- 1.5 HP - Single Phase
- 60 Hz - 56C Frame
- 115/208-230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Shaft Diameter | 0.625 in |
| No. of Poles | 2 |
| Electrical Type | Capacitor Start Capacitor Run |
| Rotation | Selective Counterclockwise |
| Enclosure | DP |
| No. of Speeds | 1 |
| Shaft Extension | 2.09 in |
| ODE Bearing Size | 6203 |
| Shaft Type | T |
| KVA Code | H |
| Starting Type | Across The Line |
| Frame | 56C |
| Overload Protector | Manual |
| Hz | 60 |
| Speed [Max] | 3450 rpm |
| DE Bearing Type | Ball |
| Amps | 13/7.4-6.5 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| IP Rating | IP22 |
| Service Factor | 1.3 |
| Efficiency | 78.7 |
| Frame Material | Rolled Steel |
| Mounting Type | Round |
| Power Factor | 95.8 |
| Insulation Class | B |
| No. of Phases | Single |
| DE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1 Only |
| Frame Length | 8 in |
| Voltage | 115/208-230 V |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| HP | 1.5 |
| Weight | 25.0 LB |
| EAN or UPC | 722856041715 |
