Leeson
056B34D2029
1 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase Pressure Washer Motor
Item #113092560
- 1 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 3450 rpm
features
- Thermal protection prevents dangerous overheating that causes motor failure.
- Heavy-duty, rolled steel construction ensures motor durability.
- Double-shielded bearings extend the service life of the motor.
- High service factor rating (as noted).
| Efficiency | 72 |
| KVA Code | E |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6203 |
| Enclosure | DP |
| Overload Protector | Manual |
| Shaft Diameter | 0.625 in |
| No. of Speeds | 1 |
| HP | 1 |
| DE Bearing Size | 6203 |
| Electrical Type | Capacitor Start Capacitor Run |
| Power Factor | 83 |
| Shaft Extension | 1.88 in |
| Starting Type | Across The Line |
| Service Factor | 1.15 |
| Duty | Continuous |
| Mounting Type | Rigid Base |
| Amps | 10.6/5.5-5.3 |
| Assembly/Box Mounting | F1 Only |
| Frame Material | Rolled Steel |
| Insulation Class | B |
| ODE Bearing Type | Ball |
| Speed [Max] | 3450 rpm |
| IP Rating | IP22 |
| No. of Phases | Single |
| Voltage | 115/208-230 V |
| No. of Poles | 2 |
| Shaft Type | T |
| Standard | CSA, UL Recognized |
| Hz | 60 |
| Frame | 56 |
| Rotation | Selective Counterclockwise |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Weight | 23.0 LB |
| EAN or UPC | 722856040107 |
