- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Poles | 4 |
| Phase | Single Phase |
| Enclosure | DP |
| Motor Application | General Purpose |
| Frame | 56Z |
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Resilient Base |
| Service Factor | 1.25 |
| Full Load Amps | 8/4-4 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6203 |
| Rotation | Fixed CCW |
| Insulation | B |
| Weight | 24.0 LB |
| EAN or UPC | 722856042033 |

