Leeson
056C17D5346
0.75 Hp 60 Hz 1800 rpm Drip Proof Single Phase Other Purpose Motor
Item #113091667
- 0.75 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 1725 rpm
features
- Replaces Huebsch commercial laundry dryer motors
- Automatic reset thermal protection
- Special threaded shaft extension
- Ball bearings
| Shaft Type | Single Special Extension |
| Power Factor | 65.7 |
| Frame Length | 7.6 in |
| Frame | 56 |
| Ambient Temperature Range [Max] | 104 °F |
| Motor Orientation | Horizontal |
| Rotation | Fixed Counterclockwise |
| Standard | CE, CSA, UL Recognized |
| Amps | 12/5.8-6 |
| Efficiency | 66 |
| No. of Speeds | 1 |
| Insulation Class | B |
| IP Rating | IP12 |
| Voltage | 115/208-230 V |
| HP | 0.75 |
| Duty | Continuous |
| Frame Material | Rolled Steel |
| Shaft Diameter | 0.625 in |
| Mounting Type | Resilient Base |
| Electrical Type | Capacitor Start Induction Run |
| ODE Bearing Size | 6205 |
| No. of Poles | 4 |
| Speed [Max] | 1725 rpm |
| Hz | 60 |
| Enclosure | DP |
| DE Bearing Type | Ball |
| KVA Code | K |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| No. of Phases | Single |
| Service Factor | 1.25 |
| Shaft Extension | 5.66 in |
| DE Bearing Size | 6205 |
| Starting Type | Across The Line |
| Assembly/Box Mounting | F1 Only |
| Weight | 29.0 LB |
| EAN or UPC | 722856042040 |
