Leeson
056C17F5324
0.33 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #111119721
- 0.33 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| HP | 0.33 |
| Service Factor | 1.15 |
| Insulation Class | B |
| ODE Bearing Type | Ball |
| Speed [Max] | 1725 rpm |
| IP Rating | IP43 |
| ODE Bearing Size | 6203 |
| Power Factor | 60 |
| KVA Code | R |
| Shaft Diameter | 0.625 in |
| Frame Length | 6.56 in |
| DE Bearing Type | Ball |
| Starting Type | Across The Line |
| Efficiency | 55 |
| Standard | CSA, UL Recognized |
| Enclosure | TEFC |
| Shaft Extension | 2.32 in |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| Voltage | 115/208-230 V |
| Overload Protector | Manual |
| NEMA Design | L |
| DE Bearing Size | 6203 |
| Rotation | Selective Counterclockwise |
| No. of Speeds | 1 |
| Shaft Type | NEMA 56 |
| No. of Poles | 4 |
| No. of Phases | Single |
| Frame Material | Rolled Steel |
| Frame | 56 |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 6.6/3.1-3.3 |
| Hz | 60 |
| Assembly/Box Mounting | F1 Only |
| Electrical Type | Capacitor Start Induction Run |
| Weight | 24.0 LB |
| EAN or UPC | 722856027757 |
