- AC Motor
- Farm Duty Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Motor Application | Farm Duty |
| Phase | Single Phase |
| Insulation | B |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Hz | 60 |
| Mounting | Rigid Base |
| RPM | 1725 rpm |
| Frame | 56C |
| Voltage Rating | 115/208-230 |
| Service Factor | 1.15 |
| Drive End Bearing | 6203 |
| Enclosure | TEFC |
| Weight | 0.0 LB |
| EAN or UPC | 722856049360 |

