Leeson
056C17G5318
1 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Single Phase Motor
Item #112848340
- 1 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| Efficiency | 72 |
| Electrical Type | Capacitor Start Induction Run |
| No. of Speeds | 1 |
| Voltage | 115/208-230 V |
| Starting Type | Across The Line |
| Power Factor | 69.5 |
| Rotation | Selective Counterclockwise |
| Overload Protector | Automatic |
| Shaft Type | NEMA 56 |
| KVA Code | J |
| Insulation Class | B |
| Amps | 13.4/6.8-6.7 |
| IP Rating | IP54 |
| No. of Poles | 4 |
| DE Bearing Type | Ball |
| Enclosure | EPFC |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Frame Length | 7.31 in |
| Frame | 56 |
| Shaft Extension | 2 in |
| ODE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6203 |
| Motor Orientation | Horizontal |
| HP | 1 |
| Standard | UL Listed And CSA Certified |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| ODE Bearing Type | Ball |
| Speed [Max] | 1725 rpm |
| No. of Phases | Single |
| Shaft Diameter | 0.625 in |
| Service Factor | 1 |
| Assembly/Box Mounting | F1 Only |
| Duty | Continuous |
| Weight | 35.0 LB |
| EAN or UPC | 722856009715 |
