Leeson
056C34F5302
0.75 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113092606
- 0.75 HP - Single Phase
- 60 Hz - 56C Frame
- 115/208-230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power. specifications
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Capacitor start design optimizes motor torque and efficiency performance.
| No. of Poles | 2 |
| Duty | Continuous |
| Shaft Diameter | 0.625 in |
| ODE Bearing Type | Ball |
| Amps | 10.6/5.3-5.3 |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1 Only |
| KVA Code | M |
| Power Factor | 71.9 |
| DE Bearing Size | 6203 |
| Shaft Extension | 1.88 in |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Voltage | 115/208-230 V |
| Rotation | Selective Counterclockwise |
| Shaft Type | T |
| Electrical Type | Capacitor Start Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | B |
| Mounting Type | Bolt-On Base |
| NEMA Design | N |
| Starting Type | Across The Line |
| Enclosure | TEFC |
| ODE Bearing Size | 6203 |
| Frame | 56C |
| Motor Orientation | Horizontal |
| No. of Phases | Single |
| Speed [Max] | 3450 rpm |
| Efficiency | 66 |
| DE Bearing Type | Ball |
| IP Rating | IP43 |
| HP | 0.75 |
| Standard | CSA, UL Recognized |
| Weight | 28.0 LB |
| EAN or UPC | 722856009401 |
