- AC Motor
- Explosion Proof Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
| Poles | 4 |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Frame | 56C |
| Drive End Bearing | 6203 |
| RPM | 1725 rpm |
| Phase | Three Phase |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Insulation | F |
| Mounting | Rigid Base |
| Enclosure | EPNV |
| Open End Bearing | 6203 |
| Weight | 26.0 LB |
| EAN or UPC | 722856025029 |

