- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 3/1.5 |
| Drive End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Phase | Three Phase |
| Insulation | H |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | TENV |
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Bolt-on Base |
| Motor Application | Inverter Duty, Encoder Provided |
| Frame | 56C |
| Poles | 4 |
| Weight | 40.0 LB |
| EAN or UPC | 722856024565 |

