- AC Motor
- Inverter Duty Motor Application
- 0.13 hp
- 1725 rpm
- Three Phase
| Enclosure | TENV |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame | 56C |
| Drive End Bearing | 6203 |
| Insulation | H |
| Service Factor | 1 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Voltage Rating | 230 |
| Motor Application | Inverter Duty |
| Poles | 4 |
| Full Load Amps | 0.66 |
| Hz | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 722856024497 |

