Leeson
056PNRA10102
1.5 Hp 90 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Permanent Magnet Motor
Item #112764656
- 1.5 HP - Three Phase
- 90 Hz - S56TC Frame
- 230/460 V
- 1800 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- MAXGuard® insulation system offers superior protection against dielectric stressors.
- IE4 plus efficiency level denotes super premium efficiency, maximizing motor output.
- Class F or Class H insulation(as noted) protects motor for a maximum temperature rating.
| Phase | Three Phase |
| Duty | Continuous |
| No. of Phases | Three |
| Open End Bearing | 6203 |
| Efficiency | 87.5 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame | S56TC |
| Insulation | F |
| Insulation Class | F |
| Assembly/Box Mounting | F1 Only |
| No. of Speeds | 1 |
| Full Load Amps | 5.7/2.9 |
| Voltage | 230/460 V |
| Shaft Extension | 2.06 in |
| Motor Application | General Purpose |
| HP | 1.5 |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Poles | 6 |
| Mounting Type | Rigid Base |
| Shaft Diameter | 0.625 in |
| Power Factor | 96 |
| ODE Bearing Size | 6203 |
| Starting Type | Inverter Only |
| Speed [Max] | 1800 rpm |
| No. of Poles | 6 |
| Shaft Type | Single Special Extension |
| Electrical Type | AC Permament Magnet |
| IP Rating | IP43 |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Enclosure | TENV |
| Amps | 5.7/2.9 |
| Drive End Bearing | 6203 |
| Hz | 90 |
| Service Factor | 1 |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 722856025722 |
