- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Mounting | Rigid Base |
| Full Load Amps | 7.1/3.5 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Poles | 6 |
| Frame | S56C |
| Enclosure | TENV |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Hz | 90 |
| Drive End Bearing | 6205 |
| Service Factor | 1 |
| Insulation | F |
| Weight | 31.0 LB |
| EAN or UPC | 722856025739 |

