- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Rotation | Reversible |
| Phase | Three Phase |
| Frame | 56 |
| Insulation | B |
| Service Factor | 1.25 |
| Open End Bearing | 6203 |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Poles | 6 |
| Hz | 60 |
| Full Load Amps | 2.8/1.4 |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Weight | 0.0 LB |
| EAN or UPC | 722856071064 |

