Leeson
056T11D5209
1 Hp 60 Hz 1200 rpm Explosion Proof Fan Cooled Three Phase Other Purpose Motor
Item #113091363
- 1 HP - Three Phase
- 60 Hz - 56 Frame
- 200-230/460 V
- 1140 rpm
features
- 70°C ambient
- Replaces Carrier No. HD52VE214 & Marathon No. 56T11D33
- Ball bearings
| Mounting Type | Round Belly Band |
| DE Bearing Size | 6203 |
| Shaft Extension | 1.88 in |
| Voltage | 200-230/460 V |
| Insulation Class | B |
| Frame | 56 |
| Starting Type | Across The Line |
| Duty | Continuous |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 158 °F |
| IP Rating | IP22 |
| ODE Bearing Type | Ball |
| HP | 1 |
| DE Bearing Type | Ball |
| Shaft Diameter | 0.625 in |
| Amps | 6.6-6/3 |
| Hz | 60 |
| No. of Poles | 6 |
| Rotation | Reversible |
| Resistance Main | 16.4 |
| No. of Phases | Three |
| Efficiency | 78.1 |
| Motor Orientation | Horizontal |
| No. of Speeds | 1 |
| Standard | CSA, UL Recognized |
| Frame Material | Rolled Steel |
| Enclosure | DPAO |
| Service Factor | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Overload Protector | Automatic |
| Shaft Type | T |
| ODE Bearing Size | 6203 |
| KVA Code | M |
| Speed [Max] | 1140 rpm |
| Weight | 37.0 LB |
| EAN or UPC | 722856041975 |
