Leeson
056T11F15544
Flex-in-1™ Three Phase General Purpose AC Motor FX01BK006
Item #120090573
-
NEMA Premium
- 1 & 1 HP
- Three Phase
- 60 & 50 Hz
- 230/460 & 190/380 V
- 1200 & 1000 RPM
features
- One FLEX-IN-1™ motor replaces 18 general purpose motors
- The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
- Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit, Adding a brake kit, Adding a drip cover (ODP), Adding lint guard (TEFC).
- Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
- Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option.
- ***Kits sold separately. Light assembly required.
| Poles | 6 |
| Phase | Three Phase |
| Mounting | Bolt-on Base |
| Frequency | 60 & 50 Hz |
| Shaft Dia. | 0.63 in |
| Service Factor | 1.15 & 1.00 |
| Motor Orientation | Horizontal Or Up Or Down |
| Thermal Protection | No Protection |
| KVA Code | L |
| Bearing Type | Ball |
| Standard | CE, CSA, UL |
| Efficiency | 82.5 & 80 % |
| Enclosure | Totally Enclosed Fan Cooled |
| Duty | Continuous |
| NEMA Design | B |
| No. of Speeds | 1 |
| Power Factor | 60 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame Material | Rolled Steel |
| Amps | 3.8/1.9 A |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Amps 2 | 4.2/2.1 A |
| Inch/Metric | Inch |
| Insulation Class | F |
| Power Rating | 1 Hp, 0.75 KW |
| Ambient Temperature | 104 °F |
| Frame | 56HC |
| Shaft Type | NEMA 56 |
| Motor Application | General Purpose |
| Voltage | 230/460 & 190/380 V |
| Starting Type | Line Or Inverter |
| RPM [Max] | 1140 RPM |
| Weight | 48.0 LB |
| EAN or UPC | 691720115015 |
-
NEMA Premium

