Leeson
056T11F5309
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T11F15540; Catalog #FX12BK006
Item #106452211
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 56C |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Poles | 6 |
| Full Load Amps | 2.4-2.7/1.4 |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Mounting | Bolt-on Base |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Weight | 24.0 LB |
| EAN or UPC | 722856015716 |
