Leeson
056T11G15528
1 Hp 60 Hz 1200 rpm Totally Enclosed Air Over Three Phase Explosion Proof Motor
Item #112848050
- 1 HP - Three Phase
- 60 Hz - 56H Frame
- 230/460 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| IP Rating | IP54 |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Efficiency | 82.5 |
| DE Bearing Type | Ball |
| Insulation Class | B |
| Starting Type | Across The Line |
| ODE Bearing Size | 6203 |
| Motor Orientation | Horizontal |
| Shaft Diameter | 0.625 in |
| Shaft Type | NEMA 56 |
| Amps | 3.8/1.9 |
| Frame Length | 9.31 in |
| KVA Code | L |
| Speed [Max] | 1140 rpm |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1 Only |
| Overload Protector | Automatic |
| No. of Phases | Three |
| HP | 1 |
| Mounting Type | Rigid Base |
| Duty | Continuous |
| Power Factor | 60 |
| ODE Bearing Type | Ball |
| Voltage | 230/460 V |
| Rotation | Reversible |
| No. of Poles | 6 |
| Standard | UL Listed And CSA Certified |
| Frame | 56H |
| Frame Material | Rolled Steel |
| Shaft Extension | 1.94 in |
| NEMA Design | B |
| Enclosure | EPFC |
| Service Factor | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Size | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856051837 |
