Leeson
056T11O5304
2 Hp 60 Hz 1200 rpm Open Air Over Three Phase Condenser Fan Motor
Item #110780787
- 2 HP - Three Phase
- 60 Hz - 56Y Frame
- 208-230/460 V
- 1140 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| HP | 2 |
| Standard | CSA, UL Recognized |
| Shaft Diameter | 0.625 in |
| Shaft Type | Single Special Extension |
| Frame Material | Rolled Steel |
| ODE Bearing Type | Ball |
| No. of Poles | 6 |
| Insulation Class | H |
| Voltage | 208-230/460 V |
| Mounting Type | Round Belly Band |
| Motor Orientation | Horizontal |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| Assembly/Box Mounting | F1 Only |
| Efficiency | 81.5 |
| Enclosure | OAO |
| Ambient Temperature Range [Max] | 158 °F |
| KVA Code | J |
| DE Bearing Size | 6203 |
| Frame | 56Y |
| Electrical Type | Squirrel Cage Induction Run |
| Overload Protector | Automatic |
| Power Factor | 67 |
| DE Bearing Type | Ball |
| Shaft Extension | 5.06 in |
| IP Rating | IP10 |
| Duty | Continuous |
| Resistance Main | 9 |
| Hz | 60 |
| Frame Length | 9.56 in |
| ODE Bearing Size | 6203 |
| Speed [Max] | 1140 rpm |
| Rotation | Reversible |
| Amps | 7.2-6.8/3.4 |
| No. of Phases | Three |
| Service Factor | 1 |
| Weight | 46.0 LB |
| EAN or UPC | 722856038456 |
