Leeson
056T11O5310
2 Hp 60 Hz 1200 rpm Open Air Over Three Phase Refrigeration Motor
Item #105879810
- 2 HP - Three Phase
- 60 Hz - 56HZ Frame
- 208-230/460 V
- 1140 rpm
features
- 70°C ambient
- Enclosed shaft end bracket, vented frame
- Continuous duty, air over
- Automatic reset thermal protector
- Shaft slinger, Threaded lead exit
- Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower
- Double sealed ball bearings
- Flat and keyway on shaft
- Patented VCD™ - Voltage Change Device
- 56H, 143T, and 145T combination base with 12 mounting holes
| Poles | 6 |
| Power Factor | 67 |
| Hz | 60 |
| Insulation Class | B |
| Shaft Extension | 5.06 in |
| Open End Bearing | 6203 |
| Standard | CSA, UL Recognized (Not Protector) |
| No. of Poles | 6 |
| Overload Protector | Automatic |
| ODE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Resistance Main | 9 |
| Efficiency | 81.5 |
| Mounting Type | Rigid Base |
| Frame | 56HZ |
| KVA Code | J |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Voltage | 208-230/460 V |
| Motor Application | Commercial Refrigeration Fan |
| Shaft Type | Single Special Extension |
| Full Load Amps | 7.2-6.8/3.4 |
| Mounting | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Insulation | B |
| Ambient Temperature Range [Max] | 158 °F |
| IP Rating | IP10 |
| No. of Phases | Three |
| Duty | Continuous |
| Speed [Max] | 1140 rpm |
| Enclosure Designation | Open Air Over |
| Amps | 7.2-6.8/3.4 |
| Motor Orientation | Horizontal |
| Enclosure | OAO |
| HP | 2 |
| Starting Type | Across The Line |
| Shaft Diameter | 0.625 in |
| No. of Speeds | 1 |
| Frame Length | 9.56 in |
| Weight | 40.0 LB |
| EAN or UPC | 722856048967 |
