Leeson
056T17D2118
0.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fan and Blower Motor
Item #113088772
- 0.5 HP - Three Phase
- 60 Hz - 56Z Frame
- 575 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Starting Type | Across The Line |
| Amps | 0.9 |
| ODE Bearing Type | Ball |
| Frame Length | 6.5 in |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| Frame Material | Rolled Steel |
| HP | 0.5 |
| Shaft Diameter | 0.625 in |
| Ambient Temperature Range [Max] | 104 °F |
| Resistance Main | 36.7 |
| Hz | 60 |
| Rotation | Reversible |
| Enclosure | DP |
| Service Factor | 1.25 |
| No. of Speeds | 1 |
| Speed [Max] | 1725 rpm |
| Assembly/Box Mounting | F1 Only |
| Efficiency | 70 |
| Electrical Type | Squirrel Cage Induction Run |
| Voltage | 575 V |
| Standard | CE, CSA, UL Recognized |
| No. of Phases | Three |
| NEMA Design | B |
| KVA Code | M |
| IP Rating | IP22 |
| Mounting Type | Resilient Base |
| DE Bearing Size | 6203 |
| Frame | 56Z |
| DE Bearing Type | Ball |
| Shaft Type | NEMA 56 |
| ODE Bearing Size | 6203 |
| Power Factor | 64 |
| Shaft Extension | 1.97 in |
| Insulation Class | B |
| No. of Poles | 4 |
| Weight | 18.0 LB |
| EAN or UPC | 722856040800 |
