- 1 HP - Three Phase
- 60 Hz - 56H Frame
- 208-230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
| Enclosure | DP |
| DE Bearing Type | Ball |
| Shaft Diameter | 0.625 in |
| Motor Orientation | Horizontal |
| DE Bearing Size | 6205 |
| Power Factor | 68.5 |
| Resistance Main | 17.9 |
| Overload Protector | Automatic |
| Mounting Type | Rigid Base |
| Shaft Type | NEMA 145T |
| Standard | CE, CSA, UL Recognized |
| NEMA Design | B |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| IP Rating | IP12 |
| Speed [Max] | 1725 rpm |
| ODE Bearing Size | 6205 |
| Duty | Continuous |
| No. of Speeds | 1 |
| Amps | 3.4-3.6/1.8 |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Service Factor | 1.15 |
| No. of Phases | Three |
| Starting Type | Across The Line |
| Rotation | Reversible |
| HP | 1 |
| Insulation Class | B |
| Shaft Extension | 2.28 in |
| Efficiency | 77 |
| KVA Code | L |
| Frame Length | 7.6 in |
| Voltage | 208-230/460 V |
| Frame | 56H |
| Weight | 27.0 LB |
| EAN or UPC | 722856010230 |

