- AC Motor
- Fan & Blower Motor Application
- 2 hp
- 1725 rpm
- Three Phase
| Insulation | B |
| Service Factor | 1.15 |
| Motor Application | Fan & Blower |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Enclosure | DP |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Poles | 4 |
| Rotation | Reversible |
| Frame | 56H |
| Mounting | Resilient Base |
| RPM | 1725 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 722856040718 |

