Leeson
056T17G15601
1.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Motor
Item #112848016
- 1.5 HP - Three Phase
- 60 Hz - 56C Frame
- 230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| Shaft Type | NEMA 56 |
| Efficiency | 86.5 |
| Resistance Main | 7.9 |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Overload Protector | Automatic |
| Frame Material | Rolled Steel |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| Mounting Type | Round |
| ODE Bearing Size | 6203 |
| HP | 1.5 |
| Shaft Extension | 2.06 in |
| Standard | UL Listed And CSA Certified |
| Speed [Max] | 1725 rpm |
| IP Rating | IP54 |
| Duty | Continuous |
| Frame | 56C |
| Starting Type | Across The Line |
| DE Bearing Type | Ball |
| No. of Poles | 4 |
| Amps | 4.6/2.3 |
| Frame Length | 8.81 in |
| Insulation Class | B |
| Electrical Type | Squirrel Cage Induction Run |
| Rotation | Reversible |
| Power Factor | 71 |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 230/460 V |
| Assembly/Box Mounting | F1 Only |
| KVA Code | P |
| DE Bearing Size | 6205 |
| No. of Speeds | 1 |
| Shaft Diameter | 0.625 in |
| Hz | 60 |
| No. of Phases | Three |
| Weight | 57.0 LB |
| EAN or UPC | 722856051844 |
