Leeson
056T17G5316
0.75 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Explosion Proof Motor
Item #112432454
- 0.75 HP - Three Phase
- 60 Hz - 56C Frame
- 208-230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| HP | 0.75 |
| Insulation Class | B |
| Duty | Continuous |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| Frame Length | 6.81 in |
| No. of Phases | Three |
| Drive End Bearing | 6203 |
| Full Load Amps | 2.9-3/1.5 |
| Starting Type | Across The Line |
| Open End Bearing | 6203 |
| Voltage | 208-230/460 V |
| Mounting | Round |
| Insulation | B |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | UL Listed And CSA Certified |
| Enclosure Designation | Explosion Proof Fan Cooled |
| NEMA Design | B |
| No. of Speeds | 1 |
| ODE Bearing Size | 6203 |
| Resistance Main | 23.2 |
| Electrical Type | Squirrel Cage Induction Run |
| Power Factor | 66.3 |
| Overload Protector | Automatic |
| Frame | 56C |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6203 |
| DE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| IP Rating | IP54 |
| Rotation | Reversible |
| Shaft Diameter | 0.625 in |
| Enclosure | EPFC |
| Shaft Extension | 2.06 in |
| Service Factor | 1 |
| Motor Orientation | Horizontal |
| Voltage Rating | 208-230/460 |
| Shaft Type | NEMA 56 |
| Speed [Max] | 1725 rpm |
| Efficiency | 75.5 |
| KVA Code | L |
| Amps | 2.9-3/1.5 |
| Assembly/Box Mounting | F1 Only |
| No. of Poles | 4 |
| Poles | 4 |
| Mounting Type | Round |
| Weight | 29.0 LB |
| EAN or UPC | 722856022813 |
