Leeson
056T34F5342
0.5 Hp 60 Hz 3600 rpm Semi Enclosed Three Phase General Purpose Motor
Item #113089858
- 0.5 HP - Three Phase
- 60 Hz - 56J Frame
- 208-230/460 V
- 3450 rpm
| Assembly/Box Mounting | F1 Only |
| Frame Length | 6.56 in |
| IP Rating | IP43 |
| Rotation | Reversible |
| Motor Orientation | Horizontal Or Shaft Down |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | J |
| Mounting Type | Bolt-On Base |
| Hz | 60 |
| Insulation Class | B |
| DE Bearing Size | 6203 |
| Shaft Extension | 2.57 in |
| Duty | Continuous |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| Resistance Main | 8.34 |
| NEMA Design | B |
| Frame | 56J |
| Starting Type | Across The Line |
| HP | 0.5 |
| No. of Phases | Three |
| ODE Bearing Size | 6203 |
| Speed [Max] | 3450 rpm |
| Shaft Diameter | 0.625 in |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Efficiency | 66 |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 69.7 |
| Frame Material | Rolled Steel |
| KVA Code | P |
| No. of Poles | 2 |
| Voltage | 208-230/460 V |
| Amps | 2.0-2.2/1.1 |
| Weight | 23.0 LB |
| EAN or UPC | 722856032461 |
