Leeson
056T34F5343
0.75 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #110971011
- 0.75 HP - Three Phase
- 60 Hz - 56J Frame
- 208-230/460 V
- 3450 rpm
| Open End Bearing | 6203 |
| Full Load Amps | 3-3.2/1.6 |
| Hz | 60 |
| No. of Speeds | 1 |
| Shaft Type | J |
| HP | 0.75 |
| Drive End Bearing | 6203 |
| DE Bearing Type | Ball |
| ODE Bearing Size | 6203 |
| Insulation | B |
| Poles | 2 |
| NEMA Design | B |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Frame Length | 6.56 in |
| Resistance Main | 5.66 |
| Insulation Class | B |
| Electrical Type | Squirrel Cage Induction Run |
| Frame Material | Rolled Steel |
| Motor Orientation | Horizontal Or Shaft Down |
| DE Bearing Size | 6203 |
| Enclosure | TEFC |
| Assembly/Box Mounting | F1 Only |
| No. of Phases | Three |
| IP Rating | IP43 |
| Duty | Continuous |
| Starting Type | Across The Line |
| Voltage | 208-230/460 V |
| No. of Poles | 2 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| ODE Bearing Type | Ball |
| Service Factor | 1.15 |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Bolt-On Base |
| Frame | 56J |
| Shaft Diameter | 0.625 in |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency | 74 |
| KVA Code | N |
| Amps | 3.0-3.2/1.6 |
| Standard | CE, CSA, UL Recognized |
| Power Factor | 69.1 |
| Shaft Extension | 2.57 in |
| Speed [Max] | 3450 rpm |
| Weight | 26.0 LB |
| EAN or UPC | 722856032478 |
