Leeson
056T8O15504
1.5 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Three Phase Refrigeration Motor
Item #113091661
- 1.5 HP - Three Phase
- 60 Hz - 56HZ Frame
- 208-230/460 V
- 850 rpm
features
- 70°C ambient
- Enclosed shaft end bracket, vented frame
- Continuous duty, air over
- Automatic reset thermal protector
- Shaft slinger, Threaded lead exit
- Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower
- Double sealed ball bearings
- Flat and keyway on shaft
- Patented VCD™ - Voltage Change Device
- 56H, 143T, and 145T combination base with 12 mounting holes
| No. of Speeds | 1 |
| Amps | 7.0-7.0/3.5 |
| DE Bearing Type | Ball |
| Frame | 56HZ |
| Frame Material | Rolled Steel |
| Shaft Type | Single Special Extension |
| Assembly/Box Mounting | F1 Only |
| NEMA Design | B |
| Standard | CSA, UL Recognized (Not Protector) |
| Service Factor | 1 |
| Starting Type | Across The Line |
| ODE Bearing Type | Ball |
| No. of Poles | 8 |
| Shaft Diameter | 0.625 in |
| Shaft Extension | 5.06 in |
| Duty | Continuous |
| IP Rating | IP10 |
| Resistance Main | 15.2 |
| Power Factor | 60 |
| Efficiency | 73.5 |
| Insulation Class | H |
| Mounting Type | Rigid Base |
| Overload Protector | Automatic |
| ODE Bearing Size | 6203 |
| No. of Phases | Three |
| DE Bearing Size | 6203 |
| KVA Code | G |
| Hz | 60 |
| Voltage | 208-230/460 V |
| Frame Length | 9.56 in |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 158 °F |
| Enclosure | OAO |
| Speed [Max] | 850 rpm |
| HP | 1.5 |
| Electrical Type | Squirrel Cage Induction Run |
| Motor Orientation | Horizontal |
| Weight | 47.0 LB |
| EAN or UPC | 722856048998 |
