Leeson
056T8O5302
1 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Three Phase Refrigeration Motor
Item #113091698
- 1 HP - Three Phase
- 60 Hz - 56Y Frame
- 200-230/460 V
- 850 rpm
features
- 70°C ambient
- Enclosed shaft end bracket, vented frame
- Automatic reset thermal protector
- Nameplate 60/50 hertz 190/380 volts, at next lower HP
- Double sealed ball bearings
- 5/8” Dia. x 5” long shaft with flat and keyway
- Threaded lead exit
- Patented VCD™ - Voltage Change Deviceh Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger
- Hubs on both ends will accept resilient base kits.
| Frame Length | 9.56 in |
| No. of Speeds | 1 |
| Enclosure | OAO |
| Assembly/Box Mounting | F1 Only |
| Shaft Extension | 5.06 in |
| Power Factor | 52.5 |
| IP Rating | IP10 |
| Shaft Type | Single Special Extension |
| Frame | 56Y |
| Speed [Max] | 850 rpm |
| DE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 158 °F |
| Insulation Class | H |
| Shaft Diameter | 0.625 in |
| Service Factor | 1 |
| Amps | 5.3-5.3/2.7 |
| KVA Code | J |
| Mounting Type | Round Belly Band |
| Rotation | Reversible |
| Duty | Continuous |
| Voltage | 200-230/460 V |
| Starting Type | Across The Line |
| ODE Bearing Type | Ball |
| No. of Poles | 8 |
| DE Bearing Size | 6203 |
| Efficiency | 74.5 |
| Resistance Main | 17.6 |
| Hz | 60 |
| HP | 1 |
| ODE Bearing Size | 6203 |
| Electrical Type | Squirrel Cage Induction Run |
| Standard | CSA, UL Recognized |
| Overload Protector | Automatic |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Weight | 46.0 LB |
| EAN or UPC | 722856049025 |
