Leeson
063T17FH5326
0.25 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #113090709
- 0.25 HP - Three Phase
- 60 Hz - 63 Frame
- 230/460 V
- 1700 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Hz | 60 |
| Amps | 1.0/0.5 |
| Motor Orientation | Horizontal |
| Voltage | 230/460 V |
| HP | 0.25 |
| IP Rating | IP55 |
| ODE Bearing Size | 6202 |
| Speed [Max] | 1700 rpm |
| Frame Material | Aluminum |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | IEC |
| No. of Speeds | 1 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Line Or Inverter |
| Service Factor | 1.15 |
| Frame Length | 4.44 in |
| Assembly/Box Mounting | F3 |
| Resistance Main | 26.59 |
| DE Bearing Size | 6202 |
| Enclosure | TEFC |
| Shaft Extension | 23 in |
| Efficiency | 68 |
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Diameter | 0.428 in |
| KVA Code | H |
| ODE Bearing Type | Ball |
| Power Factor | 62.5 |
| Frame | 63 |
| Insulation Class | F |
| Mounting Type | B3 |
| No. of Poles | 4 |
| NEMA Design | B |
| Rotation | Reversible |
| Weight | 12.0 LB |
| EAN or UPC | 722856026156 |
