- AC Motor
- General Purpose Motor Application
- 0.17 hp
- 3450 rpm
- Three Phase
| Motor Application | General Purpose |
| Frame | 42 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Efficiency Group | 65 % |
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Enclosure | TENV |
| Rotation | Reversible |
| Service Factor | 1 |
| Full Load Amps | 0.66/0.33 |
| Drive End Bearing | 6203 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 460, 230, 208 |
| Poles | 2 |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Insulation | B |
| Weight | 14.0 LB |
| EAN or UPC | 691720000694 |

