- DC PM Motor
- 1750 RPM
- 3/4 hp
- 90 VDC Armature
- C-Face - With Base
description
- High voltage permanent magnet DC motors are typically used with an SCR (thyristor) controller in applications requiring adjustable speed and constant torque throughout the speed range. They are also widely used in applications requiring motor speed adjustment, constant torque throughout speed range and reversing applications.
features
- Unique brush holder design provides easy access to brushes and integral constant pressure brush/spring assembly for servicing
- Large oversized brushes ensure longer brush life
- Heavy-duty, stamped steel, bolt-on removable base
- Rugged, die-cast aluminum endshields with cast iron bearing inserts
- Permanently lubricated, sealed ball bearings
| Inch/Metric | Inch |
| Model No. | 098032 |
| Field Weakened rpm | 1750 rpm |
| Field Voltage | 90 V |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Removable Base |
| Armature Voltage | 90 V |
| HP | 3/4 hp |
| Armature Amps Full Load | 7.6 A |
| Control Voltage AC Input | 115 V |
| C Dimension | 13.81 in |
| Base Speed | 1750 rpm |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame | SS56C |
| Winding | Permanent Magnet |
| Weight | 39.0 LB |
| EAN or UPC | 691720001066 |

