- ODP Motors
- Single Phase
- 3/4 hp
- 1,725 rpm
- Rigid Mounting
features
- Double shielded ball bearings
- NEMA design B performance
- Durable rolled steel construction
- One year warranty
- UL recognized component listing and CSA certified
- Thermally protected ratings
- Meets or exceeds NEMA service factors
- Continuous duty
| Voltage Rating | 115/208-230 V |
| Model No. | 100003 |
| Enclosure | DP |
| Input Phase | Single Phase |
| Full Load Amps | 12.4/6.1-6.2 A |
| Frame Material | Rolled Steel |
| Insulation | B3 |
| Efficiency Group | 70 |
| Mounting | Rigid |
| HP | 3/4 |
| C Dimension | 10.99 in |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| RPM | 1725 rpm |
| Frame | 48 |
| Inch/Metric | Inch |
| Weight | 28.0 LB |
| EAN or UPC | 691720989968 |

