- TEAO Motors
- Single Phase
- 1/3 hp
- 1,625 rpm
- Rigid Mounting
features
- PSC designs offer low in rush current
- Two speed operation – most ratings
- Automatic overload protected
- Resilient mount for quiet operation
- Corrosion resistant finish
| Poles | 4 |
| Mounting | Rigid |
| Insulation | B3 |
| Phase | Single Phase |
| Service Factor | 1 |
| Hz | 60 Hz |
| Motor Application | Agricultural |
| Inch/Metric | Inch |
| RPM | 1625 rpm |
| Efficiency Group | 72 |
| Frame Material | Rolled Steel |
| Enclosure | TENV |
| Voltage Rating | 115/230 V |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| HP | 1/3 |
| C Dimension | 10.65 in |
| Full Load Amps | 3.2/1.6 |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Model No. | 100700 |
| Input Phase | Single Phase |
| Frame | 48 |
| Weight | 24.0 LB |
| EAN or UPC | 691720005002 |

