- TEAO Motors
- Single Phase
- 1/2 hp
- 1,625 rpm
- Rigid-Extended Studs Mounting
features
- PSC designs offer low in rush current
- Two speed operation – most ratings
- Automatic overload protected
- Resilient mount for quiet operation
- Corrosion resistant finish
| Mounting | Rigid-Extended Studs |
| Poles | 4 |
| Insulation | B3 |
| Phase | Single Phase |
| Frame | 48 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Motor Application | Agricultural |
| Input Phase | Single Phase |
| Efficiency Group | 73 |
| Open End Bearing | 6203 |
| C Dimension | 12.15 in |
| Voltage Rating | 115/230 V |
| Service Factor | 1 |
| Full Load Amps | 5/2.5 |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| RPM | 1625 rpm |
| Rotation | Selective CCW |
| Model No. | 100701 |
| HP | 1/2 |
| Inch/Metric | Inch |
| Enclosure | TENV |
| Weight | 28.0 LB |
| EAN or UPC | 691720005019 |

