- Totally Enclosed Motors
- Three Phase
- 1/2 hp
- 3,450 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| RPM | 3450 rpm |
| Poles | 2 |
| Efficiency Group | 69 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Insulation | B4 |
| Rotation | Reversible |
| Frame | 48 |
| Voltage Rating | 208-230/460 V |
| Service Factor | 1 |
| Mounting | Rigid |
| Inch/Metric | Inch |
| C Dimension | 9.94 |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Model No. | 100905 |
| Full Load Amps | 1.8/0.9 |
| Weight | 21.0 LB |
| EAN or UPC | 691720005170 |

