- Three Phase AC Motor
- 1725 RPM
- 1/2 hp
- 208-230/460
- Rigid Base
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Washdown Duty | No |
| Insulation | B3 |
| HP | 1/2 |
| Voltage Rating | 208-230/460 V |
| Phase | Three Phase |
| Efficiency Group | 73 |
| Full Load Efficiency | 73 % |
| Frame | 56 |
| Full Load Amps | 2.1-2.2/1.1 A |
| Full Load rpm | 1725 rpm |
| Service Factor | 1.15 |
| Inch/Metric | Inch |
| C Dimension | 9.94 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 56 |
| Hz | 60 Hz |
| Model No. | 100913 |
| Voltage | 208-230/460 |
| RPM | 1725 rpm |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base, Rigid |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Weight | 25.0 LB |

