- Totally Enclosed Motors
- Three Phase
- 1/3 hp
- 3,450 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Drive End Bearing | 6203 |
| Enclosure | TENV |
| Rotation | Reversible |
| Hz | 60 Hz |
| Mounting | Rigid |
| Frame | 48 |
| Insulation | B4 |
| Full Load Amps | 1.2-1.2/0.6 |
| Efficiency Group | 72 |
| Model No. | 101013 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| RPM | 3450 rpm |
| Inch/Metric | Inch |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Poles | 2 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| C Dimension | 9.06 |
| Weight | 20.0 LB |
| EAN or UPC | 691720005248 |

