- AC Motor
- HVAC Motor Application
- 1/4, 0.1 hp
- 17251150 rpm
- Single Phase
| Mounting | Resilient Ring |
| Motor Application | HVAC |
| Rotation | Selective CCW |
| Full Load Amps | 4.6,3.4 |
| Enclosure Designation | Drip Proof |
| RPM | 1.72512e+007 rpm |
| Efficiency Group | 55 % |
| Insulation | B |
| Enclosure | DP |
| Frame | 48Z |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Voltage Rating | 115 |
| Poles | 4/6 |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Weight | 23.0 LB |
| EAN or UPC | 691720005262 |

