- Agricultural Duty Motors
- Single Phase
- 3/4 hp
- 1,725 rpm
- Special Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Input Phase | Single Phase |
| Open End Bearing | 6203 |
| Efficiency Group | 70 |
| Hz | 60 Hz |
| Model No. | 101119 |
| Inch/Metric | Inch |
| RPM | 1725 rpm |
| C Dimension | 11.47 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Auger Drive |
| Poles | 4 |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Insulation | F3 |
| Enclosure | TEFC |
| Phase | Single Phase |
| HP | 3/4 |
| Mounting | Special |
| Full Load Amps | 10.8/5.3-5.4 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Frame | 48 |
| Voltage Rating | 115/208-230 V |
| Weight | 27.0 LB |
| EAN or UPC | 691720005330 |

