- AC Motor
- Auger Drive Motor Application
- 3/4 hp
- 1425 rpm
- Single Phase
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Motor Application | Auger Drive |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 69 % |
| Hz | 50 |
| Phase | Single Phase |
| RPM | 1425 rpm |
| Enclosure | TEFC |
| Full Load Amps | 11.6/5.8 |
| Voltage Rating | 110/220 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Frame | 48Y |
| Mounting | Round |
| Insulation | F |
| Weight | 33.0 LB |
| EAN or UPC | 691720005835 |

