- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Efficiency Group | 64.3 % |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Insulation | B |
| RPM | 1725 rpm |
| Full Load Amps | 1.5-1.6/0.8 |
| Frame | S56C |
| Service Factor | 1.15 |
| HP | 1/3 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting | Round |
| Weight | 22.0 LB |
| EAN or UPC | 691720005989 |

