- AC Motor
- Power Tool Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | Power Tool |
| Insulation | B |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Frame | 48Z |
| Service Factor | 1.25 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| RPM | 3450 rpm |
| Poles | 2 |
| Efficiency Group | 70 % |
| Full Load Amps | 9.8/4.8-4.9 |
| Mounting | Rigid Base |
| Weight | 27.0 LB |
| EAN or UPC | 691720006047 |

