- TEFC Motors
- Single Phase
- 1/6 hp
- 1,140 rpm
- Rigid Mounting
features
- UL recognized component listing and CSA certified
- Three year warranty on premium efficient motors
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
| Efficiency Group | 54 |
| Full Load Amps | 4/1.9-2.0 A |
| Service Factor | 1.15 |
| Rotation | Selective CCW |
| Inch/Metric | Inch |
| Poles | 6 |
| Model No. | 102013 |
| Mounting | Rigid |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 V |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | B3 |
| Drive End Bearing | 6203 |
| C Dimension | 10.31 in |
| Enclosure | TEFC |
| Phase | Single Phase |
| Frame | 48 |
| HP | 1/6 |
| RPM | 1140 rpm |
| Open End Bearing | 6203 |
| Weight | 26.0 LB |
| EAN or UPC | 691720006115 |

