- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1425 rpm
- Three Phase
| Enclosure | TEFC |
| Insulation | B |
| Full Load Amps | 1.7/1/0.85 |
| Motor Application | General Purpose |
| Voltage Rating | 220/380/440 |
| Service Factor | 1.15 |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Frame | 48 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Efficiency Group | 56 % |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Phase | Three Phase |
| RPM | 1425 rpm |
| Hz | 50 |
| Weight | 19.0 LB |
| EAN or UPC | 691720256381 |

