Leeson
102689.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17F15949; Catalog #FX13BK004
Item #101542708
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1425 rpm
- Three Phase
| Frame | S56C |
| Rotation | Reversible |
| Poles | 4 |
| Efficiency Group | 65 % |
| Mounting | Round |
| Hz | 50 |
| Insulation | B |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage Rating | 220/380/440 |
| Full Load Amps | 1.9/1.1/0.95 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| RPM | 1425 rpm |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Weight | 19.0 LB |
| EAN or UPC | 691720256428 |
