- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 2850 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 1.8/1/0.9 |
| Rotation | Reversible |
| Phase | Three Phase |
| Mounting | Round |
| Hz | 50 |
| Efficiency Group | 77.3 % |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Voltage Rating | 220/380/440 |
| RPM | 2850 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Frame | S56C |
| Insulation | B |
| Poles | 2 |
| Weight | 20.0 LB |
| EAN or UPC | 691720256442 |

