- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1425 rpm
- Three Phase
| Service Factor | 1.15 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 220/380/440 |
| Efficiency Group | 72 % |
| RPM | 1425 rpm |
| Frame Material | Rolled Steel |
| Full Load Amps | 2.4/1.4/1.2 |
| Phase | Three Phase |
| Insulation | B |
| Frame | S56C |
| Mounting | Round |
| Motor Application | General Purpose |
| Hz | 50 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Weight | 20.0 LB |
| EAN or UPC | 691720256473 |

