- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3450 rpm
- Single Phase
| Poles | 2 |
| Full Load Amps | 7/3.4-3.5 |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Enclosure | TEFC |
| RPM | 3450 rpm |
| Hz | 60 |
| Voltage Rating | 115/208-230 |
| Frame | S56C |
| Insulation | B |
| HP | 1/2 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Efficiency Group | 66 % |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Weight | 20.0 LB |
| EAN or UPC | 691720326442 |

